Buy more than* S$200* and get FREE SHIPPING

Diamond Cutter Tile9

Purpose
Cutting of porcelain tiles, china tiles, and hard tiles
2014 TRUSCO Published Page
2-1684
Attached Ring Bore Diameter (phi mm)
15
Blade Thickness (mm)
0.9
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Weight (g)
105
Height (mm)
(Chip) 5
Material
Base metal: tool steel, chip: diamond abrasive grains other
TRUSCO Part Number
397-1007
Specification
Dry system
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 RS-NE4 49001897 73.73 SGD
Shipped after 2017-06-02
ADD TO CART

Related Products