Buy more than* S$200* and get FREE SHIPPING

Chip Saw

2014 TRUSCO Published Page
2-1423
Blade Thickness (mm)
2
Outer Diameter (phi mm)
305
Hole Diameter (phi mm)
25.4
Weight (g)
900
Number of Blades
60
TRUSCO Part Number
407-2324
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BS-305M 48951287 179.90 SGD
In stock
ADD TO CART

Related Products