Buy more than* S$200* and get FREE SHIPPING

Quick Fitting Tube

Purpose
Female straight tubing and male thread
2014 TRUSCO Published Page
1-1254
Compatible Tube Outer Diameter D (mm)
3.2
Fluid Temperature (Degree C)
-10 to 60(No freezing)
Maximum Working Pressure
1.0MPa
Specification
Y-type plug and tube
...see all>
Product Options
ADD TO CART
Weight (g) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Connection Diameter TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.1 Rc1/8 401-4600 1PC 1 GWJS3-6-M 48861294 9.99 SGD
Shipped after 2018-04-25
4.9 M5 401-4642 1PC 1 GWJS3-M5-M 48861312 15.99 SGD
Shipped after 2018-04-25
3.6 M3 401-4626 1PC 1 GWJS3-M3-M 48861303 15.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products