Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Pipe Outer Diameter (Φmm) Maximum Working Pressure (MPa) Weight (g) Connection Diameter 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Fluid Temperature (Degree C) Working Pressure Range Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Pipe Outer Diameter (Φmm) Maximum Working Pressure (MPa) Weight (g) Connection Diameter 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Fluid Temperature (Degree C) Working Pressure Range Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 1 4.4 M5 - 401-4481 - - - - - 1pc 1 GWJL4-M5 48861233 4.99 SGD
In stock
- - 7.0 M5 1 1357 401-4529 1-1254 6.0 Over 10 over 60 (with no freezing) -100kPa-1.0MPa Y-type plug and tube 1PC 1 GWJL6-M5 48861276 4.99 SGD
In stock
3.2 1 3.6 M5 - 401-4430 - - - - - 1pc 1 GWJL3-M5 48861181 4.99 SGD
In stock
6 1 8.4 R1/8 - 401-4502 - - - - - 1pc 1 GWJL6-6 48861251 6.99 SGD
In stock
ADD TO CART

Related Products