Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Saw

Purpose
Cutting of metal panels.
2014 TRUSCO Published Page
2-1594
Exhaust Direction
Backward
Stroke Length (mm)
5
Stroke Number(Times/min.)
10500
Hose Mounting Nozzle
Rc1/4
Air Consumption (m3/min)
0.28
Working Pressure (MPa)
0.63
Cutting Capability (mm)
2
Weight (kg)
0.52
Overall Length (mm)
148
TRUSCO Part Number
404-2743
Accessories
Spring elastomer grip with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SI4740 48966337 469.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products