Buy more than* S$200* and get FREE SHIPPING

Cowhide Leather Gloves

4.00 (3)
Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, welding, landscaping, etc.
Around Palms (cm)
23
Color
Blue green
Thickness (mm)
2
Material
Cow split leather, palm thumb base: pig split leather
...see all>
Product Options
ADD TO CART
Weight (g) Size TRUSCO Part Number Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size TRUSCO Part Number Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 M 403-9807 8 23.5 1Pair 1 107AAAOA-M 48862484 10.99 SGD
Shipped after 2018-01-25
185 L 403-9793 8.5 24 1Pair 1 107AAAOA-L 48862475 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is useful for transporting equipment etc. in piping construction
5
From Japan
On 2016-12-09 10:59:24
You can work with confidence without hurting hands when transporting equipment, steel materials. "
This review is about item#48862475.
Hand sorting operation
4
From Japan
On 2015-08-18 15:57:45
I wear it not to get injured with rebar etc. It is easy to use and is good.
This review is about item#48862475.
forestry
3
From Japan
On 2015-05-03 17:11:25
Easy to work
This review is about item#48862484.

Related Products