Buy more than* S$200* and get FREE SHIPPING

Cowhide Leather Gloves

4.50 (4)
Purpose
Mechanical power press, loading and unloading, etc.
Around Palms (cm)
22
Middle Finger Length (cm)
8.7
Overall Length (cm)
24
Weight (g)
90
Thickness (mm)
0.9
Material
Cow leather
TRUSCO Part Number
422-3187
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 720PW 48862536 10.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Crane Operator
5
From Japan
On 2017-04-15 15:52:18
It is smooth and easy to operate buttons with a good sense of fingertips. I want a big size.
This review is about item#48862536.
Processing work
5
From Japan
On 2016-11-16 21:19:47
Because leather is very soft, there is not inconvenience when grabbing objects. The nervous person who is concerned about getting the belly of the thumb on the seam may not fit.
This review is about item#48862536.
Car maintenance
3
From Japan
On 2016-04-23 16:16:19
good
This review is about item#48862536.
Welding robot operator
5
From Japan
On 2016-03-26 11:19:04
Soft and fingertip movement, smooth and good use. There is a notch in the cuff so that it is easy enough to handle it, but if the length is a little longer, the wrist is hidden firmly and the safety is also improved. If the unit price can be made cheaper a little more, it is still good. Thank you for your consideration.
This review is about item#48862536.

Related Products