Buy more than* S$200* and get FREE SHIPPING

Cowhide Leather Gloves

Purpose
Heavy duty like construction, civil engineering, iron and steel, machinery, transportation, electrical industry, landscaping, etc.
Around Palms (cm)
22
Middle Finger Length (cm)
8.5
Overall Length (cm)
23
Weight (g)
160
Size
L
Color
Gray
Thickness (mm)
1.4
Material
Cow split leather, cuffs: Magic end type
TRUSCO Part Number
403-9815
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 717TOKO-L 48862493 8.63 SGD
In stock
ADD TO CART

Related Products