Buy more than* S$200* and get FREE SHIPPING

Work Gloves SF-10

4.00 (1)
Purpose
Machinery, interior, packaging, horticulture, agriculture, outdoor, and other general works
Color
Gray
Thickness (mm)
1.5
Material
Palm: artificial leather, back part: mesh, cuffs: pile Rubber Magic end type
...see all>
Product Options
ADD TO CART
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M 420-3313 19 7.5 22.5 65 1Pair 1 SF-10-M 48862651 -
Discontinued
[x]
LL 420-3305 21 8.5 23.5 75 1Pair 1 SF-10-LL 48862642 -
Discontinued
[x]
L 420-3291 20 8 23 70 1Pair 1 SF-10-L 48862633 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tire replacement operation
4
From Japan
On 2014-12-10 11:59:41
Durability seems to be good with firm gloves that are made in duplicate at the part where it rubs well.
This review is about item#48862642.

Related Products