Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PVC Overshoes

2.33 (3)
Purpose
Intrusion prevention of dirt to the work site.
Size (cm)
30
Weight (g)
100
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400-7263 White 1Set 1 OVERSHUES-W-L 48862816 12.99 SGD
In stock
400-7255 Black 1Set 1 OVERSHUES-B-L 48862807 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Do not soil the customer's floor from above the safety shoes
1
From Japan
On 2016-02-24 09:26:53
Although it may be large in size as a safety shoe, it may be large, but even 25.5 size safety shoes are stretched at the time of wearing and the tip of this product is broken. After all, since the tip can not be covered, the floor is dirty with oil and cleaned up It is hard. It is too small. Also, I think that the bottom material is too hard so it will be torn. The bottom does not stretch.
This review is about item#48862807.
Shoe curing
1
From Japan
On 2015-11-25 02:25:51
I wrote the size as 30 cm, but I could not enter 27 cm. I do not think it is very small, 30 cm, to see. Eventually I could not use it because I could not wear it. . .
This review is about item#48862807.
Lower rust preventive treatment
5
From Japan
On 2014-11-26 07:21:04
I bought it because the shoes get dirty while working. I felt it was made of Simon though it is also good durability.
This review is about item#48862816.

Related Products