Rubber Work Gloves No.350
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- Transportation and logistics industry. Machinery industry. Civil engineering and building industry.
- 2014 TRUSCO Published Page
- 3-0134
- Around Palms (cm)
- 23
- Middle Finger Length (cm)
- 7.6
- Overall Length (cm)
- 25.5
- Weight (g)
- 119
- Size
- L
- Color
- Brown
- Thickness (mm)
- About 1.2
- Material
- Resin part: natural rubber, fiber part: Polyester / cotton
- TRUSCO Part Number
- 409-2422
- Restriction
- %s
-
*[No return] - You cannot return this product. For details, see FAQ.
|
Customers Who Viewed This Item Also Viewed
Related Products