Buy more than* S$200* and get FREE SHIPPING

Polyethylene Gloves

3.00 (1)
Mass (g /package)
110
Overall Length (cm)
28
Weight (g)
110
Thickness (mm)
0.015
...see all>
Product Options
ADD TO CART
Color Material Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 33.0 9.3 L 409-2848 - - 1bag(200sheet) 1 No.824 48909743 -
Discontinued
[x]
Blue Polyethylene (PE) 29.5 8.5 M 409-2864 3 0342 3-0177 1Bag(200Sheet) 1 No.824 48909761 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Inside the glove
3
From Japan
On 2016-11-05 15:02:03
I think that the amount of money per piece is the cheapest one handled by Monotaro. However, it is considerably weaker than others. You can split the seams if you attach it sloppily. The part to which things hit can also be torn at once. For short-term use, limited to soft one, if you do not reuse it is cheap and good.
This review is about item#48909795.

Related Products