Buy more than* S$200* and get FREE SHIPPING

Palm Coated Gloves No.262, Unlined, Sleeve Cover

4.80 (5)
Purpose
Precision machinery industry. Related automotive industry. Cleaning and service industry. Agriculture.
Thickness (mm)
About 1
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.5 7.7 30 27 M 409-2333 1Pair 1 No.262 48909542 5.99 SGD
Shipped after 2018-04-23
16.5 7.2 27 22 S 409-2341 1Pair 1 No.262 48909551 5.99 SGD
Shipped after 2018-04-23
19.5 8 31 28 L 409-2325 1Pair 1 No.262 48909533 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2017-06-08 21:16:33
It covers up to the wrist, so you no longer need to wear an arm cover. It's comfortable to use and fine work is also possible. Also, I could use either midsummer or midwinter.
This review is about item#48909551.
Farm work
5
From Japan
On 2015-09-18 19:43:17
Cover cuff is the best. If you wear it on a long sleeve, sand etc will not come in. The material was cold in the midwinter work but it was cold during the summer work. The fit to the hand is also good, our hand is as small as a child, but it was exactly right. There is no harm in moving pruning scissors. I bought two pairs and bought them for half a year while washing them.
This review is about item#48909551.
Measures against ultraviolet rays in the gardening work under the scorching sun
4
From Japan
On 2014-10-22 15:24:44
You can work comfortably without steaming with outstanding fit. There is no other product that is selling ultraviolet rays with backlit gloves of this length, so it is handy. It is best if the fingertips are easy to open a hole if you want a greedy, if the price is a little more costable. . .
This review is about item#48909542.
Outdoor machine input and distribution of flyers
5
From Japan
On 2013-11-22 12:39:58
With the same sense as bare hands, it is also easy to work fine. I like UV cutting in particular.
This review is about item#48909551.
When working outdoors
5
From Japan
On 2013-11-21 23:22:40
You can do fine work with the sense of bare hands by fitting perfectly in your hands. But, the point I like most is that it is UV cut. I think that there is not much else.
This review is about item#48909551.

Related Products