Buy more than* S$200* and get FREE SHIPPING

PVC Gloves No.111

5.00 (2)
Purpose
Machine industry. Related automotive industry. Cleaning and service industry.
Overall Length (cm)
31
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
409-2287 19 7.3 68 S Pink About0.5 1Pair 1 No.111 48909603 3.99 SGD
Shipped after 2018-04-23
409-2279 20 7.7 74 M Pink About 0.5 1Pair 1 No.111 48909594 3.99 SGD
Shipped after 2018-04-23
409-2261 22 8 82 L Green About 0.5 1Pair 1 No.111 48909585 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
My wife is using it to harvest cabbage.
5
From Japan
On 2017-12-16 15:29:04
It can be used without problems, however, even in S, my wife uses cotton gloves while using it. I bought it at a neighborhood shop but it was troublesome to have the receipt cut to make it expenses, but if you buy it here you can save the trouble of going to buy, so it will be saved. It would be better if you sell it by the Monotaro brand and make it a little cheaper
This review is about item#48909603.
My daughter is using it when I cook.
5
From Japan
On 2017-03-29 21:49:06
I always use this glove, but I say that it is very easy to use.
This review is about item#48909603.

Related Products