Buy more than* S$200* and get FREE SHIPPING

Thick Gloves

3.00 (1)
Purpose
Cleaning and service industry. Machinery industry. Automotive industry.
Around Palms (cm)
20.2
Middle Finger Length (cm)
7.6
Overall Length (cm)
33
Weight (g)
66
Size
M
Color
Green
Thickness (mm)
About 0.5
Material
Table: natural rubber (NR)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 SNYC 48909576 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen work
3
From Japan
On 2015-12-06 13:39:20
I am satisfied with COSPA.
This review is about item#48909576.

Related Products