Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Gloves

4.00 (6)
Purpose
Civil engineering and building industry. Machine industry.
Around Palms (cm)
25
Middle Finger Length (cm)
8
Overall Length (cm)
65
Weight (g)
310
Size
L
Color
Brown / black
Thickness (mm)
About 1.8
Material
Gloves part: resin part: vinyl chloride, Textile Division: polyester cotton other, arm cover: PVC
TRUSCO Part Number
409-2538
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 No.443 48909612 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2018-03-08 15:58:25
Midwinter car wash is tortured with hand cold. I am comfortable fitting into my arms so it is okay that the cuffs do not get wet.
This review is about item#48909612.
Blast glove
3
From Japan
On 2017-02-27 16:02:32
I replaced it with a blast glove. Workability is okay. It was a pity that the price was cheap and good, but wearing it is difficult if you wear clothes around your arm tight.
This review is about item#48909612.
Excavation work
2
From Japan
On 2017-01-29 15:19:30
I'm thick because it's thick for detailed work but it's durable
This review is about item#48909612.
By fishing in the river.
5
From Japan
On 2016-11-11 18:46:23
It is ok if there is no infiltration of water. I am planning to buy it next year.
This review is about item#48909612.
Waste liquid treatment
4
From Japan
On 2015-06-25 16:40:02
There is only L size, and since it is used by men, it needs a larger size. I finally found a little big L size Since it is a long vinyl love with arm cover, I'd like you to make LL size by all means. Because it is slightly expensive, I think that purchasing frequency will increase as it becomes cheaper.
This review is about item#48909612.
When using SAND BLASTER for deburring products
5
From Japan
On 2014-07-29 13:37:02
Since SAND BLASTER puts both arms in opportunity and uses it, it makes comfortable work even if the part of the arm is long. Also, since the material of the glove is quite durable, the hole comes with it when used for a long time in Blaster, but it seems that the durability is also rising.
This review is about item#48909612.

Related Products