Buy more than* S$200* and get FREE SHIPPING

Natural Rubber Gloves

Purpose
Food processing industry. Cleaning and service industry. Precision machinery industry.
2015 Trusco Published Pages
3 0324
2014 TRUSCO Published Page
3-0162
Mass (per box)(g)
530
Around Palms (cm)
19
Middle Finger Length (cm)
8.0
Overall Length (cm)
24
Weight (g)
530
Size
M
Color
White
Thickness (mm)
About 0.1
Material
Natural rubber (NR)
TRUSCO Part Number
409-2791
Specification
For left and right use
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 No.811 48909637 -
[x]
ADD TO CART

Related Products