Buy more than* S$200* and get FREE SHIPPING

Very Thin Vinyl Powder Free Gloves No.803

5.00 (2)
Purpose
Cleaning and service industry. Light electric machinery industry. Painting industry.
Overall Length (cm)
23
Thickness (mm)
About 0.06
Material
Vinyl chloride (PVC)
Specification
For left and right Poder free
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
409-2775 17 7 S 1Box(100Sheet) 1 No.803 48909707 -
Discontinued
[x]
- 21 8.5 L 1Box(100Sheet) 1 No.803 48909682 -
Discontinued
[x]
- 19 8 M 1Box(100Sheet) 1 No.803 48909691 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for painting work
5
From Japan
On 2014-11-04 21:02:50
It is strong, it is good to use because it can not be solved in thinner
This review is about item#48909682.
Care
5
From Japan
On 2014-07-28 14:10:38
Very easy to use, affordable and reasonable. Also I will repeat it as soon as it arrives.
This review is about item#48909682.

Related Products