Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Electric Detection Driver LED

3.00 (5)
Purpose
Crack confirmation of coated wiring, inspection of the plug., Crack confirmation of coated wiring, inspection of the plug.
AC Voltage (V)
100 - 250
Weight (g)
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7380-LED 48969952 6.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Electric construction, repair
1
From Japan
On 2017-07-21 11:11:34
Purchased in November last year, stored two or three times after use, recently used, it does not work! With cost saving, we purchased cheap items, but on the contrary it became in vain.
This review is about item#48969952.
Electric construction work etc.
1
From Japan
On 2017-07-18 16:06:50
Did you buy it in November last year and used it twice? I could not use today! LED does not light at all! Is it a bad thing?
This review is about item#48969952.
Used as a tester for household outlet.
5
From Japan
On 2017-04-14 21:28:54
I am worried that the lamp blinks by impact at the time of storage in a box.
This review is about item#48969952.
Electric appliance repair
5
From Japan
On 2016-11-28 07:00:29
Buy a neon tube formula broken! LED is bright, so good, but it was still better if the batteries could be replaced!
This review is about item#48969952.
When inspecting electrical equipment
3
From Japan
On 2013-06-19 12:08:59
Since the light emission is stronger than the neon tube type, it is easy to see even in bright places. With the conduction function attached, touch the rear metal part with the grip method, issue both the live side and the earth side and make a mistake. The price is reasonable, so only the inspection function is good.
This review is about item#48969952.

Related Products