Buy more than* S$200* and get FREE SHIPPING

Slim Torsion Bit

4.33 (3)
Purpose
For construction, furniture assembly, vehicle maintenance, electric facility, and factories. It supports such as screwing work to hard tree, C chanel, aluminum, iron,.etc., For construction, furniture assembly, vehicle maintenance, electric facility, and factories. It supports such as screwing work to hard tree, C chanel, aluminum, iron,.etc.
2014 TRUSCO Published Page
2-1483
Cutting Edge
Magnet into
Edge Type
(+)2
Hardness
H
Material
Special steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g/pack) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g/pack) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-9661 152 152 85 1Pack(10PCSet) 1 STV-2085M 48970336 29.99 SGD
Shipped after 2018-02-26
397-9652 110 110 65 1Pack(10PCSet) 1 STV-2065M 48970327 26.99 SGD
Shipped after 2018-02-26
397-9679 200 200 110 1Pack(10PCSet) 1 STV-2110M 48970345 33.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Miscellaneous work
5
From Japan
On 2017-02-10 20:07:44
I feel good when tightening the screw, so I would like to purchase it in the future.
This review is about item#48970327.
Controlene, Japanese cypress
3
From Japan
On 2014-06-09 17:36:20
I have been using it since before but recently it has become like 2 packs, it can easily be broken earlier (the opponent is a stainless steel dish screw etc), so did the grill change? I do not know but a decline in quality can be seen. I will buy another one until it is improved
Dripping pine wood and plywood, driving hinoki together, driving small items
5
From Japan
On 2013-11-25 15:53:19
Regarding bits, I've tried everything from Bessel series, which was a series of hardships for many years, to things in the home center, but even if the precision is good, once the bit slips from the screw, the bit precision It falls, the use comfort fades and it becomes exchange, but even if we use anything up to now, durability was similar or giving up. However, even if you exchange cheap prices quickly and use it, precision is low and the efficiency drops at professional sites. I bought it with a feeling that this bit would be the same thing as the others, but to be honest, performance is better than the bit selling major names. First of all, the durability of the bit ahead is not ordinary and even if it slips somewhat, I still have it. And highly accurate, slim type screws, even 20mm or 30mm familiar craftsmen can be used very efficiently even in difficult to handle size. We evaluate it as the best product among the dozens of kinds we have used so far. We are a craftwork group specialized in woodworking, frequent use of bit etc is very much and it is understood by using essence of bit. As everyone is evaluating, I recommend this to a professional. People in the field who want to work efficiently with impact Please use and look at it even if rough torque is applied somewhat. I think that it will contribute to cost reductions since the exchange frequency will be halved as a real feeling. Representing respect from the heart to the manufacturer who manufactures this We will continue to maintain the quality We will continue to purchase in the future
This review is about item#48970336.

Related Products