Buy more than* S$200* and get FREE SHIPPING

Hydraulic Hose

Purpose
Hydraulic pump for single acting cylinder
Hose Outer Diameter (mm)
15.5
Hose Inside-Diameter (phi mm)
6.3
Maximum Working Pressure
70MPa
Length (m)
2
Connection Screw (inch)
41706
Weight (kg)
1.3
Material
Gum
TRUSCO Part Number
418-3053
Specification
Included coupler (male): HCM
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HH2 48864295 159.90 SGD
In stock
ADD TO CART

Related Products