Buy more than* S$200* and get FREE SHIPPING

L Clamp Strong

2014 TRUSCO Published Page
2-0815
Dimensions B (mm)
20
Dimensions A (mm)
40
Gap Space (mm)
175
Material
Special steel
...see all>
Product Options
ADD TO CART
Weight (kg) Maximum Openings (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Maximum Openings (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 300 460 409-3208 1PC 1 FC1730SH 48864085 199.99 SGD
In stock
- 400 560 409-3216 1PC 1 FC1740SH 48864094 249.99 SGD
Shipped after 2018-01-24
- 1000 1160 409-3194 1PC 1 FC17100SH 48864076 359.99 SGD
In stock
- 800 960 409-3241 1PC 1 FC1780SH 48864121 299.99 SGD
Shipped after 2018-01-24
- 500 660 409-3224 1PC 1 FC1750SH 48864103 249.99 SGD
In stock
- 600 760 409-3232 1PC 1 FC1760SH 48864112 259.99 SGD
In stock
ADD TO CART

Related Products