Buy more than* S$200* and get FREE SHIPPING

L Clamp Standard

5.00 (1)
2014 TRUSCO Published Page
2-0815
Dimensions B (mm)
13
Dimensions A (mm)
27
Gap Space (mm)
120
Material
Special steel
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Weight (kg) Maximum Openings (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Weight (kg) Maximum Openings (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370 409-3054 2.1 250 1PC 1 FC1225 48863963 109.99 SGD
In stock
720 409-3127 - 600 1PC 1 FC1260 48864006 159.99 SGD
In stock
420 409-3071 - 300 1PC 1 FC1230 48863972 109.99 SGD
In stock
520 409-3097 - 400 1PC 1 FC1240 48863981 129.99 SGD
In stock
620 409-3119 - 500 1PC 1 FC1250 48863997 139.99 SGD
Shipped after 2018-01-23
320 409-3038 - 200 1PC 1 FC1220 48863954 119.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
2 x 4 Building Construction
5
From Japan
On 2016-02-16 15:06:46
I am very satisfied. It seems to be a better job.
This review is about item#48864006.

Related Products