Buy more than* S$200* and get FREE SHIPPING

L Clamp Heavy

5.00 (1)
2014 TRUSCO Published Page
2-0815
Finishing
Nickel-chrome plating
Rail Dimension
30x15mm
Gap Space (mm)
140
Material
Special steel
...see all>
Product Options
ADD TO CART
Weight (kg) Maximum Openings (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Maximum Openings (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 500 638 409-3160 1PC 1 FC1450H 48864042 159.99 SGD
Shipped after 2018-02-26
- 800 938 409-3186 1PC 1 FC1480H 48864067 199.99 SGD
Shipped after 2018-02-27
- 250 388 409-3135 1PC 1 FC1425H 48864015 129.99 SGD
Shipped after 2018-02-26
- 300 438 409-3143 1PC 1 FC1430H 48864024 139.99 SGD
Shipped after 2018-02-26
3.3 400 538 409-3151 1PC 1 FC1440H 48864033 149.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When creating a workpiece
5
From Japan
On 2016-08-05 11:14:52
Easy to use as it is easy to fit with the robust and tightening dimensions
This review is about item#48864067.

Related Products