Buy more than* S$200* and get FREE SHIPPING

Combination Hammer

2014 TRUSCO Published Page
2-0716
Head Length (mm)
90
Name
1 pound
Head Diameter (phi mm)
32
Weight (g)
495
Overall Length (mm)
267
Material
(: PA6 nylon 6), Handle: steel pipe, grip: Resin: head iron, polyamide
TRUSCO Part Number
409-3283
Specification
Replacement head: HM7410H
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HM7410 48863604 39.99 SGD
In stock
ADD TO CART

Related Products