Buy more than* S$200* and get FREE SHIPPING

Socket Wrench Socket

5.00 (2)
2014 TRUSCO Published Page
2-0102
Plug Angle (mm)
12.7
Material
Chrome-vanadium steel
...see all>
Product Options
ADD TO CART
Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 80 38 409-3691 1PC 1 NHS418 48863281 4.99 SGD
In stock
23 105 38 409-3739 1PC 1 NHS423 48863324 5.99 SGD
In stock
8 45 38 409-3593 1PC 1 NHS408 48863184 3.99 SGD
In stock
16 50 38 409-3674 1PC 1 NHS416 48863263 4.99 SGD
In stock
11 45 38 409-3623 1PC 1 NHS411 48863211 4.99 SGD
Shipped after 2018-04-26
9 45 38 409-3607 1PC 1 NHS409 48863193 4.99 SGD
Shipped after 2018-04-26
32 195 44 409-3780 1PC 1 NHS432 48863376 8.99 SGD
In stock
26 135 41 409-3755 1PC 1 NHS426 48863342 5.99 SGD
In stock
10 45 38 409-3615 1PC 1 NHS410 48863202 3.99 SGD
Shipped after 2018-04-26
15 50 38 409-3666 1PC 1 NHS415 48863254 4.99 SGD
In stock
12 50 38 409-3631 1PC 1 NHS412 48863227 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Nissan car
5
From Japan
On 2016-04-06 21:44:53
I ordered 18 mm. Because it is rarely used, cheap things are enough. It can be used without problems.
This review is about item#48863281.
Machine maintenance
5
From Japan
On 2015-09-29 13:04:46
It is easy to use.
This review is about item#48863324.

Related Products