Buy more than* S$200* and get FREE SHIPPING

Socket Wrench Socket, 12 Point Type, Insertion Angle 9.5mm

4.40 (10)
Plug Angle (mm)
9.5
Material
Chrome-vanadium steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0102 14 30 28 409-3496 1PC 1 NHS314 48863087 2.99 SGD
In stock
2-0102 20 75 32 409-3551 1PC 1 NHS320 48863141 3.99 SGD
In stock
2-0102 24 85 32 409-3585 1PC 1 NHS324 48863175 3.99 SGD
In stock
- 16 35 28 - 1PC 1 NHS316 48863105 2.99 SGD
In stock
2-0102 18 55 30 409-3534 1PC 1 NHS318 48863123 3.99 SGD
In stock
2-0102 21 75 32 409-3569 1PC 1 NHS321 48863157 3.99 SGD
In stock
2-0102 15 35 28 409-3500 1PC 1 NHS315 48863096 2.99 SGD
In stock
2-0102 22 80 32 409-3577 1PC 1 NHS322 48863166 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-07-17 17:59:26
Especially it can be used without licking or coming off. Since it is inexpensive even if it is not much popular, it is useful because it can be aligned without worrying about the price.
This review is about item#48863105.
Machine assembly work
5
From Japan
On 2017-06-06 15:07:42
I owned a set of socket wrenches, but this time I needed a size of 16 mm across flats which is not included in the set, so I bought this item looking for a cheap and usable socket. The feeling I used was necessary and sufficient. This is not a frequently used size, so this is enough. . .
This review is about item#48863105.
Motorcycle Maintenance
5
From Japan
On 2016-08-02 10:10:33
It was cheap and easy to use, and it was a product as expected.
This review is about item#48863175.
Car maintenance
5
From Japan
On 2016-04-19 13:31:52
I am using it for detaching the drain plug when changing the oil of my car (Rover mini). Changing with a single item is also helpful and COSPA is also good.
This review is about item#48863175.
Maintenance of a favorite car
3
From Japan
On 2016-02-28 02:09:31
Well, I think the price is a bit cheap, but I felt that it was not like this, I felt that there was not even possible and not unlikely, I was satisfied once
This review is about item#48863157.
Motorcycle repair
5
From Japan
On 2015-09-09 13:04:40
I can use it without problems
This review is about item#48863166.
Motorcycle maintenance
4
From Japan
On 2015-08-26 09:51:17
Product is rough cut, but there is no problem in use. I can purchase from one point and I am very satisfied with the price.
This review is about item#48863175.
Bicycle maintenance
4
From Japan
On 2015-04-14 15:34:20
I bought it to tighten the bicycle freewheel with the specified torque. Play with the freewheel remover is also moderate and can be used without problems. There is no cheap place to make and surface treatment, and it is saved to be available cheaply. But this hand is common but it is difficult to see the display.
This review is about item#48863175.
Change oil of motorcycle
5
From Japan
On 2015-03-21 23:02:41
It became drained bolt of a changed size and it was saved because there was not in the nearby home center. Since it is not the size to use so often, it seems that there is no problem such as durability.
This review is about item#48863123.
For raising and lowering the bike stand
3
From Japan
On 2014-11-13 15:08:50
I bought a new bike stand. It places it under the crankcase and lifts it up. There is also a type that kicks with a foot and raises it by one shot, but this was a type turning around the six corners of 22 mm. At first I was turning with a glasses wrench, but because I needed to change wrench and I could not fast turn it, I decided to turn with a ratchet wrench. Since it is troublesome to take 22 mm sockets out of the tool box every time, I buy one for this and use it. I think that a large torque can not be applied at the insertion angle 9.5, but since the usage is a usage method, no torque is required. Because it was inexpensive, it is just right for this use. There is no dissatisfaction as a socket of this price for the quality of plating and making.
This review is about item#48863166.

Related Products