Buy more than* S$200* and get FREE SHIPPING

Toggle Clamps Push Type

5.00 (4)
...see all>
Product Options
ADD TO CART
Pressing Force (kN[kgf]) Maximum Length (mm) Bolt Diameter Maximum Height (mm) Angle (Degree) Stroke (mm) Weight (g) TRUSCO Part Number Overall Length (mm) Material Nut Diameter Handle operating angle (°) 2014 TRUSCO Published Page 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressing Force (kN[kgf]) Maximum Length (mm) Bolt Diameter Maximum Height (mm) Angle (Degree) Stroke (mm) Weight (g) TRUSCO Part Number Overall Length (mm) Material Nut Diameter Handle operating angle (°) 2014 TRUSCO Published Page 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2[200] - - - (Steering) 190 30 366 409-4450 278 Generalstructuralrolledsteel M10 - 2-0792 - 1PC 1 TPA50F 48863647 23.77 SGD
In stock
1.6[160] - - - (Steering) 45 11 468 409-4476 194 Generalstructuralrolledsteel M10 - 2-0792 - 1PC 1 TPBS51F 48863665 26.75 SGD
In stock
- - - - - - - - - - M12 - - - 1PC 1 TPB50F 48863656 40.43 SGD
In stock
- - - - - - - - - - - - - - 1PC 1 TP02F 48863631 21.94 SGD
In stock
- 219 - 122 - 11 - 490-6195 - - - 45 - 2 0830 1pc 1 TPBX51S 16439596 23.83 SGD
In stock
- 75 - 57 - 15 - 490-6217 - - - 180 - 2 0832 1pc 1 TPPL50R 16439614 12.81 SGD
Shipped after 2017-12-13
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To make a silent hole in a leather craft, to make a stand
5
From Japan
On 2017-03-13 15:04:25
It is a feeling that it seems to be easy to use and durability is also good, making making and operation feeling firm. A certain A net shop was worth a price, but purchased with this familiar monotalaw. I would also like to ask for more effort in terms of price.
This review is about item#48863647.
Press fitting of equipment
5
From Japan
On 2017-02-15 17:29:59
It is excellent in cost performance. I am relieved because the screw is also attached.
This review is about item#48863631.
For leather craft rhyming machine own making
5
From Japan
On 2016-12-25 17:07:50
The operation of each part is very smooth, and there is almost no backlash. If it is used for work like myself, it may be good even if the size is lower.
This review is about item#48863656.
I attached it as a side brake to the tractor trailer and saw it.
5
From Japan
On 2016-09-29 16:44:54
I am satisfied very well that I used it attached to the trailer's side brake. If there is something to remodel for, thank you.
This review is about item#48863631.

Related Products