Buy more than* S$200* and get FREE SHIPPING

Toggle Clamp

Caution
Support force described is displayed in maximum value. Please note the value will get down by the press position and bolt adjustment, etc.
Purpose
For inspection jig, welding jig, assembly jig, and processing jig.
2014 TRUSCO Published Page
2-0790
Maximum Bearing Load (kN)
0.3
Angle (Degree)
(Clamp arm movement) 80, (steering) 88
Weight (g)
42
Overall Length (mm)
61
Material
Generalstructuralrolledsteel,screwtiprubber:nitrilerubber
TRUSCO Part Number
409-3984
Specification
Flange base
Accessories
ClampboltTNG0442
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD09F 48863622 13.63 SGD
In stock
ADD TO CART

Related Products