Buy more than* S$200* and get FREE SHIPPING

Neo Sharp

Purpose
For furnitures and fitting which can be cut curve and straight fittings with circular blade
Width (mm)
56.23
Length (mm)
41.77
Weight (g)
24
Height (mm)
40.99
Material
Body: ABS plastic, clip: acrylic, blade: alloy tool steel, sheet metal plate: stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4970 49013772 55.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products