Buy more than* S$200* and get FREE SHIPPING

Extension Bit Holder

Purpose
Screwing and drilling work in the place with narrow depth, Screwing and drilling work in the place with narrow depth
Axial Shape
Hexagonal axis
Elastic Range (mm)
200-300
Screw Length (mm)
60
Shank Diameter (phi mm)
6.35
Weight (g)
126
Dimension (mm)
12
Material
Body: aluminum, the shaft portion: alloy tool steel
Compatible Models
Impact driver electric drill
TRUSCO Part Number
404-2972
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5012 49013763 30.45 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products