Buy more than* S$200* and get FREE SHIPPING

Brad Point Drill

4.00 (2)
Caution
Compared with conventional types, there is bigger burr. Select bigger size.
Purpose
Work material: wood, electric facilities, plumbing, 2x construction method, reform,
2014 TRUSCO Published Page
1-0249
Flute Length (mm)
260
Overall Length (mm)
330
Material
Carbon steel (S55C) (fluorine coating finish)
Compatible Models
Electric drill, impact driver (blade diameter of 15mm or less)
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 15 122 404-3863 1PC 1 9L-150 49013501 32.99 SGD
In stock
- - 105 404-3855 1PC 1 9L-120 49013492 28.99 SGD
In stock
- 21 230 404-3880 1PC 1 9L-210 49013526 42.99 SGD
In stock
- 27 300 404-3910 1PC 1 9L-270 49013553 56.99 SGD
Shipped after 2018-06-27
- 32 460 404-3936 1PC 1 9L-320 49013571 82.99 SGD
In stock
- 9 75 404-3847 1PC 1 9L-090 49013483 25.99 SGD
In stock
- 25 306 404-3901 1PC 1 9L-250 49013544 54.99 SGD
In stock
- 35 500 404-3944 1PC 1 9L-350 49013587 94.99 SGD
In stock
- 38 536 404-3952 1PC 1 9L-380 49013596 119.99 SGD
In stock
- 30 393 404-3928 1PC 1 9L-300 49013562 69.99 SGD
In stock
- - 192 404-3871 1PC 1 9L-180 49013517 36.99 SGD
In stock
- 24 274 404-3898 1PC 1 9L-240 49013535 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Drilling for wiring
3
From Japan
On 2016-11-16 17:24:07
It is pretty good sharpness, but it is nice if the sharpness of the sharpness lasts long even if you cut the nail. Well, I think that ease of use is good, but I wonder if I want more guts ahead ...
This review is about item#49013501.
Used for drilling in 2 x 4 pillars
5
From Japan
On 2015-03-02 22:01:43
You can open a hole etc etc. easily. Good Thank you for shopping Thank you
This review is about item#49013501.

Related Products