Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brad Point Drill

2.00 (1)
Caution
Compared with conventional types, there is bigger burr. Select bigger size.
Purpose
Work material: wood, electric facilities, plumbing, 2x construction method, reform,
2014 TRUSCO Published Page
1-0249
Flute Length (mm)
180
Overall Length (mm)
250
Material
Carbon steel (S55C) (fluorine coating finish)
Compatible Models
Electric drill, impact driver (blade diameter of 15mm or less)
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 227 404-4037 1PC 1 9M-250 49013675 50.99 SGD
Shipped after 2018-05-01
- 38 372 404-4088 1PC 1 9M-380 49013727 109.99 SGD
Shipped after 2018-05-01
- 21 190 404-4011 1PC 1 9M-210 49013657 39.99 SGD
In stock
- 24 240 404-4029 1PC 1 9M-240 49013666 46.99 SGD
In stock
- 35 352 404-4070 1PC 1 9M-350 49013711 87.99 SGD
Shipped after 2018-05-01
- 27 228 404-4045 1PC 1 9M-270 49013684 51.99 SGD
In stock
- 9 105 404-3979 1PC 1 9M-090 49013614 23.99 SGD
In stock
- 30 302 404-4053 1PC 1 9M-300 49013693 63.99 SGD
In stock
- 32 350 404-4061 1PC 1 9M-320 49013702 78.99 SGD
Shipped after 2018-05-01
12 12 119 404-3987 1PC 1 9M-120 49013623 25.99 SGD
In stock
12 15 140 404-3995 1PC 1 9M-150 49013632 28.99 SGD
In stock
12 18 159 404-4002 1PC 1 9M-180 49013641 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Two-bye electrical construction
2
From Japan
On 2018-04-19 19:47:27
Although it is a nail cut, it will not cut if you break the nail. Since it goes forward with thread thread at the tip, it will not go forward when the tip comes out of the wood, and it will not cut at the end unless you apply force. It is hard to use for high price.
This review is about item#49013632.

Related Products