Buy more than* S$200* and get FREE SHIPPING

Drill, Bamboo

5.00 (15)
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Diameter (phi mm) Screw Length (mm) Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Diameter (phi mm) Screw Length (mm) Flute Length (mm) Overall Length (mm) Shaft Diameter (phi mm) 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
404-3235 8.5 - 40 80 - 1-0247 18 1PC 1 601-085 49013334 16.99 SGD
Shipped after 2018-04-23
- 21 75 75 125 6.35 - - 1pc 1 601-210 29885433 31.99 SGD
Shipped after 2018-04-23
- 18 66 66 116 6.35 - - 1pc 1 601-180 29885424 29.99 SGD
Shipped after 2018-04-23
- 15 66 66 116 6.35 - - 1pc 1 601-150 29885415 20.99 SGD
Shipped after 2018-04-23
404-3154 3 - 35 80 - 1-0247 15 1PC 1 601-030 49013255 12.99 SGD
Shipped after 2018-04-23
404-3189 5.5 - 35 80 - 1-0247 12 1PC 1 601-055 49013282 12.99 SGD
Shipped after 2018-04-23
404-3278 10.5 - 40 80 - 1-0247 22 1PC 1 601-105 49013377 20.99 SGD
Shipped after 2018-04-23
404-3162 4 - 35 80 - 1-0247 18 1PC 1 601-040 49013264 12.99 SGD
Shipped after 2018-04-23
404-3294 11.5 - 40 80 - 1-0247 23 1PC 1 601-115 49013395 20.99 SGD
Shipped after 2018-04-23
- 6 - 35 80 - - 22 1PC 1 601-060 49013291 12.99 SGD
Shipped after 2018-04-23
- 8 - 40 80 - - 25 1PC 1 601-080 49013325 16.99 SGD
Shipped after 2018-04-23
- 10 - 40 80 - - 29 1PC 1 601-100 49013361 20.99 SGD
Shipped after 2018-04-23
- 7 - 35 80 - - 24 1PC 1 601-070 49013307 16.99 SGD
Shipped after 2018-04-23
404-3219 7.5 - 40 80 - 1-0247 16 1PC 1 601-075 49013316 16.99 SGD
Shipped after 2018-04-23
404-3286 - - 40 80 - 1-0247 30 1PC 1 601-110 49013386 20.99 SGD
Shipped after 2018-04-23
404-3251 9.5 - 40 80 - 1-0247 19 1PC 1 601-095 49013352 16.99 SGD
Shipped after 2018-04-23
404-3243 9 - 40 80 - 1-0247 27 1PC 1 601-090 49013343 16.99 SGD
Shipped after 2018-04-23
404-3308 12 - 40 80 - 1-0247 32 1PC 1 601-120 49013404 20.99 SGD
Shipped after 2018-04-23
404-3171 5 - 35 80 - 1-0247 19 1PC 1 601-050 49013273 12.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 15
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
15 Customer Reviews
The reviews are automatic translation.
Drilling in bamboo wood
5
From Japan
On 2018-04-17 18:16:07
It is wonderful that Bali is not at all. It is really handy to make bamboo lanterns.
This review is about item#49013264.
Drilling work of bamboo, wood and synthetic resin
5
From Japan
On 2018-02-17 19:09:31
I think that it is the best performance drill now in the range that I use. Price, performance, ease of handling etc are very satisfying. I hope that even larger sizes will be on the market.
This review is about item#49013361.
When drilling a resin part of an automobile
5
From Japan
On 2017-11-26 15:46:03
Because the cutting edge of the drill has a special shape, it is very useful because it leads to shortening of work time because the drilling work can be done without small deviation and burr does not come out so that the finishing process disappears.
This review is about item#49013352.
Drilling of acrylic board
5
From Japan
On 2017-07-19 14:35:14
I found it on the net and bought it at Monotaro san. It is extremely easy to handle and will be advanced products.
This review is about item#49013264.
To widen the open hole in acrylic
5
From Japan
On 2017-07-10 18:30:16
It is necessary to drill a hole at a position slightly shifted from the hole opened in the acrylic board In ordinary drill boards broke and I tried with this drill Although it is said to be for bamboo that it was possible to open cleanly without breaking It is also recommended for acrylic boards
This review is about item#49013352.
Bamboo drilling work
5
From Japan
On 2017-05-10 12:34:13
Bali is very few due to outstanding sharpness! Perfect for those who want to work on bamboo!
This review is about item#49013325.
Shinbun / shakuhachi production · used for bamboo crafts
5
From Japan
On 2017-03-02 17:45:55
Ideal for bamboo use. I will use this in the future.
This review is about item#49013361.
Drilling work of bamboo work
5
From Japan
On 2016-12-23 10:30:57
I use a drill for woodworking or metal, but the aesthetic of the hole I opened is wonderful
This review is about item#49013255.
Hobby bamboo row light making
5
From Japan
On 2016-11-02 16:18:58
First of all, it is safe because delivery is fast. , The price is affordable and can be carved cleanly. Since it is rich in monoteraws and kinds of tools, we will continue to use it, so thank you.
This review is about item#49013404.
Drilling of bamboo products
5
From Japan
On 2016-06-01 22:06:03
It finishes cleanly as if the hole of the bamboo product was polished.
This review is about item#49013291.

Related Products