Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape

Purpose
Joint seal of heat retention and thermal insulation duct. To repair aluminum materials.
Tape Thickness (mm)
0.22
Tape Length (m)
20
Base Material
Aluminum foil
...see all>
Product Options
ADD TO CART
Tensile Strength (N/25mm) Color Tensile Strength (N/10 mm [kgf/25 mm]) TRUSCO Part Number Tuck (ball No.) Extensibility (%) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Thickness (mm) Adhesive Tape Width (mm) Operating Temperature Range (deg C) Holding Power (min) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/25mm) Color Tensile Strength (N/10 mm [kgf/25 mm]) TRUSCO Part Number Tuck (ball No.) Extensibility (%) Tensile Strength (N/10mm) Adhesive Power (N/10mm) Base Material Thickness (mm) Adhesive Tape Width (mm) Operating Temperature Range (deg C) Holding Power (min) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Silver - 411-2393 - - 70.1 7.5(対ステンレス) 0.1 Rubber-based 50 -30 to 130 - 480   1Roll 1 817100-20-50X20 48862825 35.99 SGD
Shipped after 2018-05-28
176.5 - 70.6[17.9] - 32 9 - 8.5 - Acrylic 30 - 40 deg C / fall 900 - *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.8171 75073582 779.99 SGD
Shipped after 2018-07-09
176.5 - 70.6[17.9] - 32 9 - 8.5 - Acrylic 100 - 40 deg C / fall 900 - *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.8171 75073591 849.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products