Buy more than* S$200* and get FREE SHIPPING

Aluminum Tape

Purpose
Lagging material joint seal for private sector construction properties.
Tensile Strength (N/10mm)
58
Tape Thickness (mm)
0.14
Base Material
Aluminum foil + high-quality paper
Operating Temperature Range (deg C)
-10 to 80
Color
Silver
...see all
Product Options
ADD TO CART
Holding Power (min) Adhesive Power (N/10mm) Adhesive Surface Processing Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (min) Adhesive Power (N/10mm) Adhesive Surface Processing Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40deg C / fall 500 6.6(対ステンレス) Rubber-based Releasetreatment 50 75 570 411-2423   1Roll 1 980700-20-75X50 48862852 26.01 SGD
In stock
40deg C / fall 500 6.6(対ステンレス) Rubber-based Releasetreatment 50 65 494 411-2415   1Roll 1 980700-20-65X50 48862843 22.83 SGD
In stock
40deg C / fall 500 6.6(対ステンレス) Rubber-based Releasetreatment 50 50 380 411-2407   1Roll 1 980700-20-50X50 48862834 17.50 SGD
In stock
40 deg C / fall 500 6.6 Synthetic rubber Release treatment 90 50 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 980700-20-50X90 75073677 599.90 SGD
Shipped after 2017-01-27
40 deg C / fall 500 6.6 Synthetic rubber Release treatment 90 65 - - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 980700-20-65X90 75073686 579.90 SGD
Shipped after 2017-01-27
ADD TO CART

Related Products