Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

120 Size Polyethylene Bag

5.00 (1)
Mass (g /package)
1100
Width (mm)
1000
Length (mm)
1200
Dimensions (Vetical x Horizontal) (mm)
1200x1000
Capacity (L)
120
Weight (g)
1100
Thickness (mm)
0.05
Material
Polyethylene (PE)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Transparency 1PC(10Sheet) 1 N-9794 48899934 15.99 SGD
In stock
- Blue 1PC(10Sheet) 1 N9794A 48899943 15.99 SGD
In stock
423-3859 Black 1PC(10Sheet) 1 N9794K 48899952 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site garbage bag
5
From Japan
On 2018-02-07 09:08:19
I am using it because it is stronger than I thought it is strong and it is not ruptured.
This review is about item#48899943.

Related Products