Buy more than* S$200* and get FREE SHIPPING

2014 TRUSCO Published Page
1-0647
Angle theta (degree)
45
Taper
BT40
Dimention D2 (phi mm)
12.45
Dimention D1 (phimm)
18.8
Dimension L1 (mm)
14.03
Screw Diameter
M16
Standard
Mazak
Dimensions L (mm)
19.11
Type
Standard
Weight (g)
90
Compatible Models
Mazak (7mm holes)
TRUSCO Part Number
397-9962
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PYN-40MG 48873894 37.99 SGD
In stock
ADD TO CART

Related Products