Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Dry Pad

Purpose
For Oil
2015 Trusco Published Pages
4 1975
2014 TRUSCO Published Page
3-0986
Absorbed Amount (L/box)
(Oil) 110
Width (mm)
480
Length (mm)
430
Type
Sheet type
Weight (kg)
7.2
Thickness (mm)
2.6
Material
Polyethylene (PET)
TRUSCO Part Number
407-8535
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 4348N 48835814 -
Discontinued
[x]
ADD TO CART

Related Products