NoteBuy more than* S$200* and get FREE SHIPPING

Repair Tape

Purpose
To repair agricultural PVC film and agricultural PE film.
Tensile Strength (N/10mm)
50
Adhesive Power (N/10mm)
5.1
Tape Thickness (mm)
0.17
Tape Length (m)
20
Tape Width (mm)
80
Weight (g)
320
Color
Clear
Material
Polypropylene (PP), polystyrene, steel
TRUSCO Part Number
411-2555
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 H-KING80MMX20M 48969575 15.40 SGD
In stock

Related Products