Buy more than* S$200* and get FREE SHIPPING

Masking Cover Sheet

Purpose
Masking during painting. Waxing during cleaning.
2014 TRUSCO Published Page
2-2517
Length (m)
25
Color
Green
Thickness (mm)
0.01
Material
Poly cloth tape, high-density polyethylene film
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 550 411-2580 1Roll 1 MASKER550MMJN 48969566 5.99 SGD
In stock
270 1100 411-2571 1Roll 1 MASKER1100MMJN 48969557 8.99 SGD
In stock
ADD TO CART

Related Products