Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mist Cooling Hose

5.00 (1)
Outer Diameter (phi mm)
9
Working Pressure (MPa)
0.75
Inner Diameter (phi mm)
4
Weight (g)
620
Specification
Pressure-resistant, anti-algae
...see all>
Product Options
ADD TO CART
Length (m) Material TRUSCO Part Number Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Material TRUSCO Part Number Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Vinylchloride(PVC) 419-0785 10 1PC 1 GCH12 49013151 23.99 SGD
In stock
5 Vinyl chloride (PVC) 419-0777 5 1PC 1 GCH11 49013142 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mistakes and scattering
5
From Japan
On 2017-08-28 22:18:57
At first I am very satisfied, but I can not use the nozzle set 's hippatsu (because of groundwater) now. It is not your responsibility,
This review is about item#49013151.

Related Products