Buy more than* S$200* and get FREE SHIPPING

Garden Cooler Starter

3.00 (1)
Hose Length (m)
7.6
Weight (g)
844
Material
Ideal for tightening galvanized steel pipe (white tube).
TRUSCO Part Number
419-0769
Specification
Mist nozzle 5pc
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GCA12 49013133 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Set outside the workplace
3
From Japan
On 2013-08-08 18:03:08
Installation was easy, but it was good if the mist fog was a little finer ...
This review is about item#49013133.

Related Products