Buy more than* S$200* and get FREE SHIPPING

Hose Band High Pressure Driver Tighten

4.33 (6)
Purpose
Optimum fastening bands for general hose pipe factories. For hose fixing.
...see all>
Product Options
ADD TO CART
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Screw Diameter (mm) Weight (g) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Screw Diameter (mm) Weight (g) Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 11 M4x20 8 1.2 Brass 405-6442 1PC 1 G119 49013124 3.99 SGD
Shipped after 2018-04-23
- - - - - - - 1PC 1 G118 49013115 3.99 SGD
Shipped after 2018-04-23
- - - - - - - 1PC 1 G117 49013106 2.99 SGD
Shipped after 2018-04-23
- - - - - - - 1PC 1 G116 49013097 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Self-made beer server
5
From Japan
On 2017-04-17 08:01:02
I use it for my own beer server (for outdoor). Because I am selling it, I purchased it because it is necessary for a large amount.
This review is about item#49013097.
Fixing the brake fluid hose of a car
5
From Japan
On 2017-02-28 11:44:20
I went to this product looking for a hose band matching the diameter of the hose, looking at the description that the fluid drain hose is easy to disengage to the review of the experiencing person. In a small number of bands that can be used for small diameters of about 5 mm, pressure can be applied with peace of mind because it can firmly and securely tighten.
This review is about item#49013097.
Purchased as a high pressure washing hose brace
2
From Japan
On 2017-02-13 23:12:44
Although it became a commodity title (tightened high-voltage screwdriver), when tightened strongly with a screwdriver, the tightening part was deformed. I would appreciate it if you can increase the strength a little more.
This review is about item#49013115.
Air raider's hose band
4
From Japan
On 2015-11-09 13:05:33
I used it for the first time but it is usable, so I will buy it next time if it is exhausted
This review is about item#49013097.
Used around Akbai's radiator
5
From Japan
On 2015-08-07 15:01:14
It might be better not to remove the washer even if loosening the bolt. I hope there will be a stainless steel product afterwards.
This review is about item#49013124.
Connection of fuel hose tightening
5
From Japan
On 2015-02-08 13:25:47
It tightens more reliably than a belt-shaped hose band.
This review is about item#49013124.

Related Products