Buy more than* S$200* and get FREE SHIPPING

Road Line Drawer

5.00 (2)
Purpose
Road construction and traffic indication line pre writing., Road construction and traffic indication line pre writing.
2014 TRUSCO Published Page
2-2418
Thread Length (m)
30
Main Part Dimension (mm)
220x130x75
Weight (g)
480
Material
ABS resin
TRUSCO Part Number
398-1801
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2110 48967572 40.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Marking work
5
From Japan
On 2017-06-08 17:37:35
It is hard to break, the exchange with Yoshinaga is easy and easy, and the price range is better.
This review is about item#48967572.
Black ink work
5
From Japan
On 2014-03-04 20:36:21
Since I am a leading manufacturer, I decided without hesitation,
This review is about item#48967572.

Related Products