Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet MP Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use it for electricity, you need to do regular self-inspection.
Purpose
Protection from falling and falling of flying objects, and electricity. Electric insulation (working voltage 7000V or less).
Outer Dimensions (Length L x Width W x Height H) (mm)
263x226x153
Weight (g)
365
Material
Hat body: ABS resin
Specification
Impact absorbing liner, one-touch buckle chin strap
...see all>
Product Options
ADD TO CART
Color (hat Body) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (hat Body) Height (mm) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - - - 418-5188 1PC 1 148-EZ-W1-J 85942315 28.99 SGD
In stock
Blue 153 226 263 418-5170 1PC 1 148-EZ-B1-J 48970442 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am wearing it in the factory when I ride a forklift. Slowly
5
From Japan
On 2016-07-07 16:47:29
Light and affordable price. It is safe.
This review is about item#85942315.

Related Products