Buy more than* S$200* and get FREE SHIPPING

FRP Lightweight Helmet

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Flying and falling objects
Outer Dimensions (Length L x Width W x Height H) (mm)
278x224x147
Weight (g)
345
Material
Hat body: FRP special resin
Specification
High functionality headband EPA, one-touch buckle with chin strap
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color (hat Body) Height (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color (hat Body) Height (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
422-4248 White 147 224 278 1PC 1 109-EP-W1-J 48970731 41.61 SGD
Shipped after 2017-01-30
418-4980 Blue 147 224 278 1PC 1 109-EP-B1-J 48970722 41.61 SGD
Shipped after 2017-01-30
422-4256 Yellow - - - 1PC 1 109-EP-Y2-J 48970747 41.61 SGD
In stock
ADD TO CART

Related Products