Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hard Hat, Transparent Eave, High Permeability

3.00 (2)
Outer Dimensions (Length L x Width W x Height H) (mm)
280x220x155
Weight (g)
445
...see all>
Product Options
ADD TO CART
Vent Shock Absorbing Liner Type TRUSCO Part Number Color (hat Body) Visor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vent Shock Absorbing Liner Type TRUSCO Part Number Color (hat Body) Visor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 422-4302 White Blue (transparent) 1PC 1 1830-FZ-V5-W1-J 48970853 61.99 SGD
In stock
- - - 422-4264 Blue Gray (transparent) 1PC 1 1830-FZ-V2-B4-J 48970826 61.99 SGD
In stock
- - - - White Gray (transparent) 1PC 1 1830-FZ-V2-W1-J 48970774 61.99 SGD
In stock
Yes With American 422-4299 blue Blue (transparent) 1pc 1 1830-FZ-V5-B4-J 48970844 -
Discontinued
[x]
Yes With American 422-4281 white Green (transparent) 1pc 1 1830-FZ-V3-W1-J 48970835 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Building site
1
From Japan
On 2015-01-10 10:42:55
If it is somewhat acceptable, the colors of the image and the product are too different! It is!
This review is about item#48970826.
Maintenance of construction machinery
5
From Japan
On 2014-09-02 21:50:25
Because I have a lot of work in a narrow place, I like very much that the eaves can be seen through, I like it very much, and I like the head cool down with a little wind
This review is about item#48970774.

Related Products