Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Helmet, Retractable Large Face Shield

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When you use it for electricity, you need to do regular self-inspection.
Purpose
Protection from falling and falling of flying objects, and electricity (working voltage 7000V or less).
Color (hat Body)
White
Shield
Transparency
Visor
Gray (transparent)
Visible Light Transmittance (%)
(Shield) 90.5
Outer Dimensions (Length L x Width W x Height H) (mm)
295x227x163
Weight (g)
615
Height (mm)
163
Width (mm)
227
Length (mm)
295
Material
(Hat body face shield surface) polycarbonate resin
TRUSCO Part Number
418-5234
Specification
Impact absorbing liner, high performance head band EPA (as a sideline adjustment and teetering prevention function), one-touch buckle chin strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 162V-SD-V2-W3-J 48970817 159.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacing the electric meter
4
From Japan
On 2017-10-16 19:18:37
It's never more than three centimeters long. Others are pretty good
This review is about item#48970817.

Related Products