Buy more than* S$200* and get FREE SHIPPING

Helmet, Eaves Transparent Type, Perforated

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For protection from falling of flying objects and for protection from falling.
Color (hat Body)
White
Visor
Gray (transparent)
Outer Dimensions (Length L x Width W x Height H) (mm)
283x220x152
Weight (g)
420
Material
(Hat body) polycarbonate resin
TRUSCO Part Number
423-1554
Specification
Impact absorbing liner, high performance head band EPA (as a sideline adjustment and teetering prevention function), one-touch buckle chin strap, air holes on both sides
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1610-EZV-V2-W3-J 48970792 62.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For disaster prevention Toka for the construction site.
5
From Japan
On 2013-07-10 14:41:58
1. It was lighter than I thought 2. "Transparent eaves" is, I felt the size of the field of view when you look at the top. 3. The color is white, if there is an accent, I wonder if it was good to put out the features of the company Was I maintain. (In Yazawa Works of manufacturer, or "hologram" in option But there is a "sticker", it is not in your company.
This review is about item#48970792.

Related Products